AS 3566.1 steel Class 4 Standard
AS 3566.1 steel Class 4 Standard
SCR-DBIT-HWF-WS5/16-(CL4)-10G-12X38
Art.-no.
3668100038
EAN 4099618813085
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Hot dip galvanized/zinc plated |
RoHS-compliant | No |
Nominal diameter (d1) | 0.1655 in |
Length (l1) | 38 mm |
Head height (k1) | 5 mm |
External drive (s1) | E8 |
Drive type | Hexagon |
Thread type | Chipboard screw thread |