AS 3566.1 steel Armagalv coarse type 17
AS 3566.1 steel Armagalv coarse type 17
SCR-SD-T17-HWF-(AG)-14G_10X90
Art.-no. 3666205590
EAN 4064155618073
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
AS 3566.1 steel Armagalv coarse type 17
Can be used for various applications, including Roofing, Walling, and Cladding. They are perfect for all types of timber, making them a versatile and practical choice for any project.
- Type 17 parallel shank thread for constant clamp load
- Sharp pointed drill point for consistent drilling
- Special end slot for a thread cutting action into the timber
- Drills, fastens and seals in one operation
- Designed for maximum reliability and ease of use
- Brilliantly simple design is as classic as it is effective
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Silver plated |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 90 mm |
Head height (k1) | 3.7 mm |
Flange diameter (dk) | 14.9 mm |
External drive (s1) | WS1 3/8 |
Drill tip length (lp) | 12 mm |
Drive type | Hexagon |