Welcome to Würth New Zealand For trade customers only

ANSI B18.2 stainless steel A2 plain UNC

ANSI B18.2 stainless steel A2 plain UNC
SCR-HCS-FT-(18-8)-1/2-13X1

Art.-no. 7009350100
EAN 4062856884650

Prices for customers after login
ANSI B18.2 stainless steel A2 plain UNC

Art.-no. 7009350100

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (kl1)

1 in

Width across flats (s1)

3/4 inch

External drive

WS3/4

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Head type

Hexagon head

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information