AMO® III SCREW
Amo III type 3 steel zinc plated AW 40
SCR-DWL-AW40-(A2K)-7,5X102MM
Art.-no.
0234940102
EAN 4053479608396
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
For securing timber or steel elements to concrete or masonry.
- Zinc-plated steel, blue passivated
- Large washer head for improved uplift capacity
- Positive-locking, removable anchoring with no expansion pressure
- Load-bearing function is retained, even under thermal load
- RW40 drive for longer bit service life, improved power transmission and no ejection forces
- Immediate load-bearing capacity – no waiting after insertion
- Removable
- Virtually no expansion forces on insertion
Notice
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Product information
Datasheets(X)
Application area
- 102 mm - suited for fixing timber bottom-plates to concrete slabs
- 62 mm - suited for steel frame installation into concrete slabs
- Both horizontal and vertical mounting of fixtures into concrete or brick is possible
Length (l) | 102 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Round washer head |
Head diameter (d(h/k)) | 22 mm |
Internal drive | AW40 |
Nominal drill hole diameter | 6.0 mm |