Welcome to Würth New Zealand For trade customers only

3/8 inch socket wrench assortment long 15 pcs

3/8 inch socket wrench assortment long 15 pcs
SKTWRNCH-SORT-3/8IN-LONG-15PCS

Art.-no. 0714122000
EAN 4065746398947

Prices for customers after login
3/8 inch socket wrench assortment long 15 pcs

Art.-no. 0714122000

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Long version
  • Long version

  • POWERDRIV

  • Tip: For hexagon head

  • Drive: 3/8" square socket, ball catch groove

  • Surface: Chrome-plated, polished

  • Supplied with a clip strip


Scope of delivery:


  • 15 pieces 3/8" socket: WS 7, 8, 9, 10, 11,12,13,14, 15, 16, 17, 18, 19, 20, 21mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaScrew connections on studs and threaded rods

Number of pieces in assortment/set

15 PCS

including:
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS7

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS20

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS21

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information