Welcome to Würth New Zealand For trade customers only

2-way blow-out gun with a control button for the infinitely variable adjustment of air flow

Two-way pneumatic blow-out gun
BLWOUTGUN-(2 WAY)-W.REGULATOR

Art.-no. 071493 02

EAN 4061975254351

Individual price display after login
2-way blow-out gun with a control button for the infinitely variable adjustment of air flow

Art.-no. 071493 02

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Scratch-resistant nozzle tip prevents damage and protects delicate workpieces

  • Includes a long additional nozzle for working in hard-to-reach areas

  • Rubberised ergonomic soft grip provides a non-slip hold and also helps to insulate against cold

  • Thanks to the 2-way air inlet, the plug-in air-supply nipple can be attached to the top or bottom as desired
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the removal of dirt and other foreign bodies, e.g. in workshops and woodworking operations.

Instructions

Unscrew the plug-in nipple using an open-ended spanner SW 14 and the plug using a slotted screwdriver. The plug-in nipple and the plug can now be swapped over and screwed into the respective openings.

Design

Two-piece, Straight, Adjustable, 2-fold, With regulator

Pipe length

120 mm

Air consumption

330 l/min

Max. operating pressure

6.3 bar

Material

Aluminium

Nozzle hole diameter

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information