1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture
Cross mounting plate 1D Quick
CRSMNTPLT-TIOMOS-QUICK-11MM-ST-H02
GRASS
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- Easy height adjustment using a threaded screw
- Self-retaining in all positions
- Easy-to-adjust joint arrangement
- Attachment with 5 mm ∅ expansion anchor
- For Tiomos hinges
Notice
Do not drive in cross mounting plate with hammer.
Product information
Datasheets(X)
CAD data (available after login)
Mounting plate height | 2 |
Type of assembly | With 11 mm expansion bolt |
Material | Steel / plastic |
Surface | Nickel plated |
Height adjustment | +/- 2 mm |