Extra-thick, single-use latex gloves
Disposable gloves latex, extra thick
HIGH-RISK-DSPSBL-LATEX-GLOVES-(XL)-50PCS
Art.-no.
9500000365
EAN 4058794724295
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Protective glove to protect against chemicals and micro-organisms
- Natural rubber latex, powder free
- Ambidextrous with hem cuff
- Micro-textured outer surface of the fingers provides a secure grip
- Good resistance to abrasion and tear
- Internally chlorinated
Notice
Given the unique fit of this glove, we recommend ordering a size bigger than you would usually wear
Product information
Datasheets(X)
Application area
Industrial, bodywork, mechanical applications, printing, agriculture, painting, first aid, decontamination
Size | XL |
Material | Latex |
Standards | EN 420, EN 455, EN 374-1 |
Material thickness | 13 mm |