Self-locking hexagon nut, inch
Self-locking hexagon nut, inch, others
NUT-HX-AUTO-A-(ZT+W)-3/4_10
Art.-no.
7702975
EAN 4056807162621
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (D) | 3/4 in |
Thread type | UNC |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Number of thread starts per inch | 10 |
Type | Automation |