Welcome to Würth New Zealand For trade customers only

A/C Leak Sealant 4-in-1 with UV Dye

Air-conditioning sealant 4in1
SEAL-A/C-LEAKSEAL-UV-114G

Art.-no. 0892764330
EAN 4065746741859

Prices for customers after login
A/C Leak Sealant 4-in-1 with UV Dye

Art.-no. 0892764330

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Premium leak sealant for treating leaking air conditioning system seals, gaskets and o-rings. 4-in-1

Professional formulation


  • Contains specially formulated o-ring/seal conditioner to stop the majority of air conditioning leaks at rubber hoses, gaskets, seals and ALL types of o-rings including HNBR, nitrile and neoprene.

  • Contains ester oil to aid in compressor lubrication.

  • Contains R-134a gas as a propellant to aid in dispensing the product.

  • Does not contain polymers and will not harm A/C system components.

  • For use in R-134a air conditioning systems only.

  • Compatible with mineral, ester and PAG oils.

  • Use adaptor hose to add A/C Leak Sealant to and R-134a A/C system.


Benefits:


  • Excellent for R134a conversions (retro-fits)

  • Reduces the possibilities of A/C problems and acts as insurance on used and later model cars.

  • This product will not contaminate A/C recovery equipment.

  • An inexpensive way to fix the majority of A/C system leaks.

  • Able to discover larger A/C leaks with U/V (fluorescent green) dye.

  • Product will not crystallise, gel up or set hard.
Notice
To be used with blue quick connect hose only
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Use for R-134a air conditioning system seals, gaskets and o-rings.

Instructions

Shake can well. Screw the A/C Leak Sealant can onto the blue Quick-connect adaptor hose (available separately).


With the engine and air conditioner running (A/C on Max.) connect the Quick-connect adaptor hose to the low pressure side (suction side) service port. Do not connect to the high-side service port as the pressure may cause the can to burst resulting in serious injury. Turn the can upside down, and screw the tap on the Quick-connect adaptor hose clockwise to open the valve and dispense the product. When the can is empty, remove the quick-connect adaptor hose from the service port.


Run the vehicle for up to 30mins after application to allow product to circulate throughout the system. Wurth Leak Sealant will begin working within 1-2 hours of normal A/C operation to stop leaks at seals, gaskets, o-rings and hoses.

Contents

120 ml

Weight of content

114 g

Colour

Yellow, Green

Density

0 g/cm³

Shelf life from production

60 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TL-LAMP-U/V-EXTENDABLE

Extendible UV pocket light
x 1 pcs

CHARGE HOSE W. QUICK CONNECT COUPLE

Used for dispensing 4-in-1 A/C Leak Sealant.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information