Holder For nitrogen/forming gas bottle
Holder and hose set for nitrogen bottles
HOLD/HOSE-SET-F.NITBTL-A/Y50
Art.-no. W067100000
EAN 4056807573052
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For easy attachment of a 5 kg nitrogen or forming gas bottle to the air-conditioning service unit
For air-conditioning service units COOLIUS A50, Y50 and Y50A
- Holder is simple to mount
- No cumbersome handling of the bottle and air-conditioning service unit
- Bottle secured with lashing strap
Scope of delivery:
- Holder with base plate
- 3 x fastening screws
- Lashing strap
- Connection hose
NoticeOnly suitable for 5 kg bottles.
Product information
Datasheets(X)
InstructionsThe holder is screwed to the rear of the air-conditioning service unit with 3 screws.
Length | 173 mm |
Width | 190 mm |
Height | 433 mm |
Product weight (per item) | 2330.000 g |