Oil bottle For COOLIUS air-conditioning service units
Oil bottle for air-conditioning service unit
SP-BOTTLE-F.NEWOIL-250ML
Art.-no. W052200273
EAN 4056807251370
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Replacement oil bottles
Replacement oil bottles for COOLIUS air-conditioning service units
- W052100020 - Replacement bottle of UV additive 100 ml suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052100021 - Replacement bottle of fresh oil 500 ml suitable for COOLIUS A30
- W052100022 - Replacement bottle of used oil, 1,000 ml, suitable for COOLIUS A30
- W052100081 - Replacement bottle of used oil, sealed, 250 ml, suitable for COOLIUS A50, COOLIUS Y50, COOLIUS Y50A
- W052200272 - Replacement bottle of used oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200273 - Replacement bottle of fresh oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200274 - Replacement bottle of POE oil, 250 ml, suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200275 - Replacement bottle of UV additive, 250 ml, suitable for COOLIUS A30
Product information
Datasheets(X)
Product weight (per item) | 0.065 kg |
Suitable for air conditioning service unit | COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A |
Width | 65 mm |
Length | 65 mm |
Height | 160 mm |
Contents | 250 ml |
Material | PE - Polyethylene |