Welcome to Würth New Zealand For trade customers only

Oil bottle For COOLIUS air-conditioning service units

Oil bottle for air-conditioning service unit
SP-TRACERBOTTLE-UV-100ML

Art.-no. W052100020

EAN 4056807483498

Individual price display after login
Oil bottle For COOLIUS air-conditioning service units

Art.-no. W052100020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Replacement oil bottles

Replacement oil bottles for COOLIUS air-conditioning service units


  • W052100020 - Replacement bottle of UV additive 100 ml suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

  • W052100021 - Replacement bottle of fresh oil 500 ml suitable for COOLIUS A30

  • W052100022 - Replacement bottle of used oil, 1,000 ml, suitable for COOLIUS A30

  • W052100081 - Replacement bottle of used oil, sealed, 250 ml, suitable for COOLIUS A50, COOLIUS Y50, COOLIUS Y50A

  • W052200272 - Replacement bottle of used oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

  • W052200273 - Replacement bottle of fresh oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

  • W052200274 - Replacement bottle of POE oil, 250 ml, suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

  • W052200275 - Replacement bottle of UV additive, 250 ml, suitable for COOLIUS A30
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

100.000 g

Suitable for air conditioning service unit

COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

Width

50 mm

Length

50 mm

Height

115 mm

Contents

100 ml

Material

PE - Polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information