Nova Pro Scala F8 Crystal inner panel
Interior panel profile F8 Nova Pro Scala Crystal
INPAN-(NP-SCALA-F8-CRYSTAL)-ICE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Narrow frame for large push-in components
- Can be used with frame H186 and Crystal Plus
- Low part complexity
- Simple installation
- Insert 6 mm made of variable material
- No need to drill the push-in components
- Colour coordinated with Nova Pro Scala
- Same dimensions as standard drawers (internal depth)
- For cutting to length
Notice
Recommend front floor connector from width 600 mm
Recommend stabiliser from width 600 mm
Product information
Datasheets(X)
Material | Steel |
Surface | Epoxy coating |
Colour | Ice |
Suitable for frame | Nova Pro Scala Crystal Plus, Nova Pro Scala H186 |
Legend | |||||
BB | Base width | KB | Cabinet width | MET | Minimum installation depth |
EB | Installation width | KV | Front edge of cabinet | NL | Nominal length |
H | Height | L | Length | RWB | Back panel width |
IBB | Inner panel width | LWK | Clear width of cabinet |