Hexagon socket set screw with ring cutter
ASME B18.3 stainless steel 18-8 plain UNC
SCR-HX-SOC-SET-CUP-(18-8)-5/16_18X3/8
Art.-no.
7070331037
EAN 4062856888955
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.3 stainless steel 18-8 plain UNC (standard thread)
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 3A (for male thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.313 in |
Lunghezza (l1) | 0.375 in |
Internal drive (s1) | HS5/32 inch |
Standards | ASME B18.3 |
Materiale | Alloy |
Finition | Plain |
Thread type | UNC |
Number of thread starts per inch | 18 |