Welcome to Würth New Zealand For trade customers only

SHARK® TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces

Multi-purpose anchor SHARK TWIST LE 450 pcs Sysko
DWL-SYSKO-(SHARK TWIST-REDDOT)-450PCS

Art.-no. 5964590689
EAN 4099618205545

Prices for customers after login
SHARK® TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces

Art.-no. 5964590689

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Special edition in dark and white. The case matches the anchor: The design of the two-component case is based on the colours of the anchor. The result is a real gem in a limited edition. Contains all SHARK® TWIST sizes

In recognition of its high level of quality and innovation, the popular SHARK TWIST two-component multi-purpose anchor was awarded the "Red Dot Design Award: Product Design 2023". We are celebrating this with a special limited edition of the anchor assortment of 450 pieces in white and anthracite!



In system case 4.4.1.



One anchor. Eight knots: The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.



Quick, flexible installation


  • Easy: Can be installed flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood screws and metric screws

  • Flexible: Each anchor size can be combined with several screw diameters


High level of safety


  • Innovative: Eight knots with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw


EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems. For example, threaded fittings or rods for suspended systems in plumbing installations or metric screws

Notice

Not available as an empty case.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal plastic anchor

  • Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, autoclaved aerated concrete, plasterboard, gypsum fibreboard

  • Suitable for fastening light to medium loads, such as: curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs, motion detectors

  • For attaching components in conjunction with a wood or chipboard screw

  • EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems. For example, threaded fittings or rods for suspended systems in plumbing installations or metric screws

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Number of pieces in assortment/set

450 PCS

including:
200 x

DWL-PLA-SHARK-TWIST-6X36

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 200 x
100 x

DWL-PLA-SHARK-TWIST-8X46

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 100 x
100 x

DWL-PLA-SHARK-TWIST-10X56

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 100 x
30 x

DWL-PLA-SHARK-TWIST-12X66

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 30 x
20 x

DWL-PLA-SHARK-TWIST-14X76

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information