Welcome to Würth New Zealand For trade customers only

Multi-line laser MLG 19

Multi-line laser MLG 19
LNELASR-(MULTI LINE)-MLG19-W.AY

Art.-no. 5709300042
EAN 4062856560226

Prices for customers after login
Multi-line laser MLG 19

Art.-no. 5709300042

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

1 horizontal and 2 vertical 360 ° green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. Typically used for construction, decoration and in the cabinetry industries.

Self-leveling multi-line and lock function


  • Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.

  • Lock mode enables the device to operate without restrictions: hand held or set on a sloping surface.


Three 360 ° laser beams (1 horizontal and 2 vertical)


  • Provides right angles, level horizontally and vertically, carry out alignment work and plumb accurately.

  • Provides a reference point on the front right side of the device.

  • Allows collaborative work from different directions.

  • All laser beams can be switched on individually: vertical or horizontal line only, or all together.


Li-ion battery and type C connectors on device and battery pack


  • Compatible with fast charging technology enables quick charge (5V/2A).

  • Battery pack can be charged in the device or can be removed and charged separately.

  • Device can work without battery inside by directly powered by charger.


IP54


  • Protected against limited dust ingress and water spray from any direction.

  • Allows the device to be used in a damp and dusty working environment.


Receiver mode


  • With receiver, the work range extends to a diameter of 100 m.

  • Compatible with most models of receivers on the market.
Notice

Scope of delivery:


  • 1x Multi-line laser

  • 1x Universal bracket

  • 1x Laser viewing glasses green

  • 1x target board, 1 type C cable

  • 1x user instruction manual

  • Robust tool case with 3D EVA inlay
CE/Laser class II/IP54/UKCA/FCC/IC/FDA/UL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPlumbing or alignment in construction or decoration; cabinetry, piping, wiring installation, etc.

Laser category

2

Levelling measuring accuracy (+/- per length)

2.4 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

30 m

Range with receiver

50 m

Min. temperature conditions

-10 °C

Max. temperature conditions

-50 °C

Length

132 mm

Width

90 mm

Height

118 mm

IP protection class

IP 54

Type of rechargeable battery/battery

Lithium

including:
1 x

LASRGOGL-BLACK/GREEN

Description: Guarantee optimum visibility of laser lines and dots even in bright ambient light or over long distances
Quantity: 1 x
1 x

USBCHRGCBL-F.HNDLAMP-L1M

Description: High quality USB cable
Quantity: 1 x
1 x

TARGETPLATE-GREEN

Description: Green reflective homing board with a magnet for multi-line laser.
Quantity: 1 x
1 x

BTRYPCK-LT-F.5709300042

Description: Battery pack for Line laser level MLG 19.
Quantity: 1 x
1 x

BRKT-LT-UNI-PV14-(F.MLG 19/CG 19/SG 19)

Description: Compatible with Line laser MLG 19, CG 19, CG 19S and SG 19
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information