Circular Saw blade for fiber cement Red Line
Circular saw blade for fibre cement REDSTRIPE
BLDE-CRCLSAW-TC-D185MMXBR20MMX8T
REDSTRIPE
Register now and access more than 20,000 products
Longest cutting life
Up to 30 times longer service life in comparison with conventional carbide tipped fiber cement* blades due to its durable polycrystalline diamond tips (PCD)**.
Smooth cut
The hardened plate body provides high stability during the cutting process
Less dust
The tooth count design keeps the blade moving fast while drastically reducing the amount of dust during cutting
Accurate ant true cuts
Thanks to the stronger tooth bond
- *Fiber cement: a composite (cement reinforced with cellulose fibers) building and construction material, used mainly in roofing and facade products because of its strength and durability.
- **Polycrystalline diamond tips (PCD): diamond particles that are at heated up at extreme temperatures and pressures, creating the hardest and one of the most abrasion resistant materials used in cutting tools
Datasheets(X)
Ideal for siding, panels, single & stacked cutting (in fiber cement product only) on the segments of construction and renovation of houses and buildings.
Diameter x saw cutting width/main blade thickness x drill hole | 185 x 1.3 / 1.8 x 20 mm |
Number of teeth | 8 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Max. rotation speed | 8000 rpm |