Welcome to Würth New Zealand For trade customers only

Installation power tool For thread inserts

Mechanical screw-in tool
SCRINTL-HELCINRT-MECH-HEX-1/4IN-M8X1,25

Art.-no. 4625000191

EAN 4046777884180

Individual price display after login
Installation power tool For thread inserts

Art.-no. 4625000191

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Tool for mechanically screwing in thread inserts

The following thread inserts can be mechanically installed using this screw-in tool:


  • W.Tec® type FR and SG helical inserts

  • Self-tapping thread inserts with cutting slot

  • Self-tapping thread inserts with cutting bore
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for thread insert

M8

Length

72 mm

Material

Steel

Adapter type

1/4 inch, hexagon adapter

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information