Welcome to Würth New Zealand For trade customers only

Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M10X1,5

Art.-no. 4625000017
EAN 4046777804379
Prices for customers after login
Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Art.-no. 4625000017

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For blind holes and through holes

Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for blind holes and through holes

  • For machine processing and manual processing

Material

HSS-G

Form

D

Tolerance class

6H modified

Suitable for thread insert

M10

Thread diameter

11.95 mm

Thread length

42 mm

Core hole diameter

10.4 mm

Lead angle length

4.5 mm

Length

85 mm

Adapter type

Square-cut

Square width

7 mm

Shank diameter

9.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information