AS 3566.1 steel Armagalv coarse type 17
AS 3566.1 steel Armagalv coarse type 17
SCR-SD-T17-HWF-(AG)-14G_10X75
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
AS 3566.1 steel Armagalv coarse type 17
Can be used for various applications, including Roofing, Walling, and Cladding. They are perfect for all types of timber, making them a versatile and practical choice for any project.
- Type 17 parallel shank thread for constant clamp load
- Sharp pointed drill point for consistent drilling
- Special end slot for a thread cutting action into the timber
- Drills, fastens and seals in one operation
- Designed for maximum reliability and ease of use
- Brilliantly simple design is as classic as it is effective
Product information
Datasheets(X)
Material | Steel |
Surface | Silver plated |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 75 mm |
Head height (k1) | 3.7 mm |
Flange diameter (dk) | 14.9 mm |
External drive (s1) | WS3/8 |
Drill tip length (lp) | 12 mm |
Drive type | Hexagon |