Screw, hexagon head with shaft
AS/NZS 1111.1 steel 4.6 hot dip galv. with nut
BLT-NUT-AS1111/1112-4.6/5Z-HDG-M8X40
Art.-no.
361620840
EAN 4062856872497
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
AS/NZS 1111.1, steel 4.6, hot-dip zinc-plated
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 40 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | AS 1111.1 |
Material | Steel |
Property class | 4.6 |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Thread type | Metric thread |
Thread length (metric thread) (b) | 22 mm |
RoHS-compliant | Yes |