WN 3432 polyamide 6.6 natural
WN 3432 polyamide 6.6 natural
WSH-FL-PA6.6-NATURE-M10X20X1,7
Art.-no.
3432420101
EAN 4064155679456
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 20.5 mm |
Thickness (h1) | 1.7 mm |
Material | PA 6 - Polyamide 6 modified |
Surface | Natural |