Welcome to Würth New Zealand For trade customers only

Bit Square drive

Bit square socket C 6.3 (1/4)
BIT-SQ1-1/4IN-L90MM

Art.-no. 3431751015
EAN 4064155670583

Prices for customers after login
Bit Square drive

Art.-no. 3431751015

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

C 6.3 (1/4 Inch)

Tip size


Square #2



Length


25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Square tip size 1

Drive

1/4 inch

Length

90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information