1/4-inch socket wrench insert hexagon, with magnet
Hexagon socket wrench E 6.3 (1/4 inch) with magnet
SKTWRNCHIMP-DRIV-MAG-1/4IN-L45MM-5/16
Art.-no.
3431750310
EAN 4064155670484
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- 1/4 inch machine mount, E, 6.3
- Length 51 mm
- Material: Chromium-vanadium steel
Product information
Datasheets(X)
Width across flats | 5/16 inch |
Drive | 1/4 inch |
Length (L) | 45 mm |