Half-head strip nail, 34°, with smooth shaft Steel, plain
Steel plain, smooth shank, 34°
NL-DHD-STR-RSN-3,15X90-3K
Art.-no.
3431500390
EAN 4065232839565
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
Gas Cartridge not included
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
Nominal diameter (d1) | 3.15 mm |
Length (l1) | 90 mm |
Head diameter | 7.3 mm |
Material | Steel |
Surface | Polished |