Welcome to Würth New Zealand For trade customers only

Concrete screw steel hot dip galv hex head flanged

Concrete screw steel hot dip galv hex head flanged
SCR-BLT-HEX-FL-ST-(HDG)-M10X100

Art.-no. 3431186102
EAN 4064155662311

Prices for customers after login
Concrete screw steel hot dip galv hex head flanged

Art.-no. 3431186102

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor size

10 mm

Anchor length (l)

100 mm

Thread diameter

10 mm

Nominal drill-bit diameter (d 0)

10 mm

External drive

WS16

Material

Steel

Surface

Hot dip galvanized

Washer diameter

21.5 mm

Head diameter

16 mm

Head type

Hexagon head with flange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information