Crowfoot spanner set Universal 2 pieces
Universal crow's foot wrench set, 2 pcs
CROWFTWRNCH-SET-UNI-(8-32MM)-2PCS
Art.-no. 1952001508
EAN 4065233033139
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Extremely versatile wrench for unfastening hard-to-reach or worn hex./bi-hex screw connections
- Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation
- Sufficient hold even on heavily rounded hexagon heads
- Especially durable thanks to high-quality, forged CrV material
- Can be used with extensions, ratchets, T-handles or sliding handles
Scope of delivery:
- 1 small clamping head AF 8–17 mm (5/16–11/16 inch), drive 3/8 inch, length 80 mm
- 1 large clamping head AF 14–32 mm (9/16–1 1/4 inch), drive 1/2 inch, length 120 mm
Product information
Datasheets(X)
Application area
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Drive | 3/8 inch |
Drive 2 | 1/2 inch |
Length | 80 mm |
Length 2 | 120 mm |
Min./max. clamping range 2 | 14-32 mm |
Min./max. clamping range | 8-17 mm |