ASSY 4 CSMP timber construction screw set 1010 pcs
ASSY 4 CSMP timber construction screw set 1010 pcs
ASSY-ZINI-PACK-P3E-80MM-1010PCS
Register now and access more than 20,000 products
1000 x Steel zinc-nickel partial thread countersunk milling pocket head screws
Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
5 x RW bit E 6.3 (1/4) L50MM
The perfect bit for the new generation of ASSY screws
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Significant reduction in the amount of force required when fastening in the screw
- Less splitting when immersing the shank due to the displacement milling effect of the milling shank
- Minimised risk of screw breakage due to high breaking torque
- Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread
- High protection of the application tools
No over-tightening or stripping and high feed
- Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread
- Better anchoring thanks to higher thread flanks
Smooth thread start ensures optimised recessing and biting of the screw
- Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip
- Friction-reduced thread rotation allows reduction of the screw-in force to be applied
High strength values and ductility
- Adjusted heat treatment guarantees high strength values and high ductility
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a dia. of 5 mm
- Due to mechanical loads during the screw-in process by the bit, corrosion resistance in the area of the internal drive can be affected.
- Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere is chlorine-containing, HCR stainless steel screws
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
The requirements of the European Technical Approval (ETA) must be observed
Datasheets(X)
For wood-wood connections designed to pull together
The partial thread starting immediately below the shank allows for wood-wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- Five times higher corrosion protection, the zinc-nickel-plated surface chromium(VI)-free 8 µm layer thickness, compared to zinc plated yellow surfaces, 500 h according to the salt spray test according to DIN EN ISO 9227
- For use in utilisation class 1 (interior) and from ∅ > 4 mm in utilisation class 2 (covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08. The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- Not recommended for use in wood types rich in tannic acids or boiler-pressure impregnated woods in wet areas
- To increase the joining effect or head pull-through resistance, combining with perfectly fitting washers for ASSY 4 is recommended
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, use the RW bit included in the set
- Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank
![]() | |
Nominal diameter | 6 mm |
Length | 80 mm |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | Yes |
Thread form | Coarse thread |
Thread length (lg) | 50 mm |
Core diameter | 3.9 mm |
Shape of tip | Tip with hilltop milling cutter |
Head type | Countersunk milling pocket head |
Head diameter | 12 mm |
Head height | 4.4 mm |
Head details | Milling pockets |
Drive type | RW |
Internal drive | RW40 |
Material | Hardened steel |
Surface | Zinc nickel |
Number of pieces in assortment/set | 1000 PCS |
Area of application | Structural woodwork, Element construction, Interior fitting, Wet areas, Timber construction, Timber panel construction, Roof, On rafter insulation |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units