Welcome to Würth New Zealand For trade customers only

ERGOPOWER ROTATING PENLIGHT

Rechargeable-btry LED torch Ergopower ROTATE small
SET-3PCS-X3SML-ERGO-LED

Art.-no. 0988044904
EAN 4099618631986

Prices for customers after login
ERGOPOWER ROTATING PENLIGHT

Art.-no. 0988044904

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Compact, lightweight penlight/flashlight with magnet and clip, designed for heavy-duty use

Slim and sturdy design


  • Durable aluminium housing

  • ⌀19mm torch head. ⌀17mm torch body. Total length 160 mm

  • The metal clip is easy to attach to a pocket

  • Strong magnet at the base to attach to any steel surface

  • 90° rotatable head

  • Battery level LED indicator

  • Ingress protection: IP65

  • Impact resistance: IK08

  • Charging via USB-A/USB-C charging cable


Exchangeable Würth Li-ion battery


  • Allowing for quick battery change for longer operating times



2 brightness settings with memory function


  • High: 350lm (~2.5hrs)

  • Low: 50lm (~8hrs)

  • Beam distance of 60 m


Suitable for various environmental conditions


  • Dust-proof, water-resistant and impact-resistant defined by the IP65 and IK08

  • Impact/drop-resistant for up to 2m (if dropped up to 6 times) according to ANSI/NEMA.FL 1-2009 Standard


Supplied with USB-A/USB-C charging cable and 3.7V 750 mAh Li-ion battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
3 x

TRCH-BTRY-LED-(ERGOPOWER ROTATE)-SML

Description: Compact, lightweight penlight/flashlight with magnet and clip, designed for heavy-duty use
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information