Welcome to Würth New Zealand For trade customers only

Cordless soldering and stapler set

Cordless soldering and stapler set
MA-CORDL-SLDR-STPL-SET-17PCS

Art.-no. 0988042631

EAN 4065746075312

Prices for customers after login
Cordless soldering and stapler set

Art.-no. 0988042631

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Comprehensive set for simple repairs to plastic parts and for general soldering work on electrical and electronic components.

For plastic repairs of breaks, cracks or holes, and general soldering work



Easy handling thanks to battery operated iron



Versatile use thanks to modular system with different attachments



Attachments for various applications


  • Welding in clamps

  • Welding in plastic strips

  • Attaching reinforcement mats/nets

  • Performing soldering work

  • Shrinking tubing


Scope of delivery:


  • 1x cordless plastic welding iron with protective cap

  • 1x charging cable USB to Micro USB (no 230 V adapter included)

  • 1x attachment for clamps

  • 1x attachment for welding plastic strips

  • 1x attachment for welding reinforcement mats/nets

  • 1x soldering iron attachment

  • 1x narrow soldering iron attachment

  • 1x attachment for heat-shrink tubing

  • 50x clamps U-shape 0.6 mm Art. 0480206030

  • 50x clamps U-shape 0.8 mm Art. 0480206031

  • 6x PE repair strips 3.8 mm Art. 0480206035

  • 6x PP repair strips 5.2 mm Art. 0480206036

  • 6x PS repair strips 3.7 mm Art. 0480206037

  • 6x ABS repair strips 3.8 mm Art. 0480206038

  • 6x PP repair strips 3.75 mm Art. 0480206039

  • 2x reinforcement mats 100 x 50 mm Art. 0480206045
Notice

Caution: Repairs to safety-relevant components are not permitted!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

2200 mAh

Power rating

30 W

Nominal voltage

3.7 V

Charging voltage

5 V

Charging time

3.5 h

Working temperature

480 °C

Heat-up time

10 s

Number of pieces in assortment/set

17 PCS

Length x width x height

275 x 170 x 50 mm

Spare parts for this product:

STPL-PLAMLTTL-HEATING-RPR-PIN-D0,6MM

x 100 pcs

STPL-PLAMLTTL-HEATING-RPR-PIN-D0,8MM

x 100 pcs

STPL-PLAMLTTL-NET-W50-L100

For the cordless soldering and stapler set
x 2 pcs

STPL-PLAMLTTL-STICKS-D3,8MM

For the cordless soldering and stapler set
x 5 pcs

STPL-PLAMLTTL-PP-FLAT-STICKS-D5,2MM

For the cordless soldering and stapler set
x 5 pcs

STPL-PLAMLTTL-PS-STICKS-D3,7MM

For the cordless soldering and stapler set
x 5 pcs

STPL-PLAMLTTL-ABS-STICKS-D3,8MM

For the cordless soldering and stapler set
x 5 pcs

STPL-PLAMLTTL-PP-RD-STICKS-D3,75MM

For the cordless soldering and stapler set
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information