Hand-lever grease gun For 400 g cartridges
Hand-lever grease gun
GRSEGUN-HNDLEVER-75/PK
Art.-no.
098600
EAN 4011231917315
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
- Feed quantity can be dispensed up to 1.5 cm³
- Working pressure 400 bar
- Maximum pressure up to over 800 bar
- Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
- Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
- Supplied with reinforced rubber hose and nozzle (M10x1)
Notice
Supplied with reinforced rubber hose and mouthpiece (M10x1)
Product information
Datasheets(X)
Application area
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
Material | Steel |
Max. operating pressure | 800 bar |
Length | 370 mm |
Product weight (per item) | 1295 g |
including:
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).