Welcome to Würth New Zealand For trade customers only

3/8 inch and 1/4 inch socket wrench assortment 91 pieces

3/8 + 1/4 inch socket wrench assortment 91 pcs
TL-SORT-MIX-SKTWRNCH-(1/4-3/8IN)-91PCS

Art.-no. 0965900903

EAN 4047376593121

Individual price display after login
3/8 inch and 1/4 inch socket wrench assortment 91 pieces

Art.-no. 0965900903

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Contents:


3/8 inch


  • Extension: 75, 125, 250 mm

  • Cardan joint

  • Ratchet

  • Socket wrench bits, metric, hex.: Dimensions: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22

  • Socket wrench bits, outer TX: E5, 6, 7, 8, 10, 11, 12, 14

  • Socket wrench bits, inner TX: TX 15, 20, 25, 27, 30, 40, 45, 50

  • Socket wrench bit, metric, long: Dimensions: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21

1/4 inch


  • Socket wrench bit, metric, hexagon: Sizes 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14

  • Socket wrench bits, outer TX: 4, 5, 6, 7, 8, 10, 11

  • Socket wrench bits, inner TX: E 8, 9, 10, 15, 20, 25, 30, 40

  • Ratchet

  • Cardan joint

  • Extension: 75, 100, 250 mm

  • Socket wrench bit, metric, long: Dimensions: 6, 7, 8, 9, 10, 11, 12, 13, 14

  • Connector 1/4 inch to 3/8 inch

  • Connector 3/8 inch to 1/4 inch
Notice

Not suitable for vehicle interior equipment, drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Depth

335 mm

Width

370 mm

Height

56 mm

Size foam section

3

Number of pieces in assortment/set

91 PCS

including:
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS14

Quantity: 1 x
1 x

EXT-1/4IN-L100MM

Quantity: 1 x
1 x

EXT-1/4IN-L250MM

Quantity: 1 x
1 x

CRDNJNT-1/4IN

Quantity: 1 x
1 x

CON-(1/4-3/8IN)

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS21

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-LONG-HEX-WS22

Quantity: 1 x
1 x

EXT-3/8IN-L75MM

Quantity: 1 x
1 x

EXT-3/8IN-L125MM

Quantity: 1 x
1 x

EXT-3/8IN-L250MM

Quantity: 1 x
1 x

CRDNJNT-3/8IN

Quantity: 1 x
1 x

CON-3/8IN-(3/8-1/4IN)

Quantity: 1 x
1 x

ANGLEXT-1/4IN

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E4

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E5

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E6

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E7

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E8

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E10

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-EXTX-E11

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX8

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX9

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX10

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX15

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX20

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX25

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-INTX-TX30

Quantity: 1 x
1 x

SKTWRNCH-1/4ZO-INTX-TX40

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E5

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E6

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E7

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E8

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E10

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E11

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E12

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-EXTX-E14

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX15

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX20

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX25

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX27

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX30

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX40

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX45

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-INTX-TX50

Quantity: 1 x
1 x

FMINRT-(F.0965900903)

Description: For tool assortment
Quantity: 1 x
1 x

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x

RTCH-3/8IN-72TEETH-L175MM

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS6

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS7

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-LONG-HEX-WS10

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information