1/2 inch socket wrench extractor, JAW
1/2 inch socket wrench, extractor, JAW
SKTWRNCH-1/2IN-SPRL-27MM
Art.-no.
096513 927
EAN 4045989314195
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Conical spiral profile
- 6 abrasive streams enable strong grip even on the fully turned fixing elements
- Manufactured from chrome molybdenum steel
- Drive – ½ inch, square
Product information
Datasheets(X)
Application area
For repairs and disassembly work in all automotive/commercial vehicle workshops, locksmith and metalwork shops etc.
Drive | 1/2 inch |
Tip size | 27 mm |
Length (L1) | 34 mm |
Socket wrench external diameter (D1) | 35 mm |
Socket wrench external diameter 2 (D2) | 27 mm |
Surface | Phosphated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!