Welcome to Würth New Zealand For trade customers only

Assortment of double spiral sockets

SPRLSKT-SET-1/2IN-4PCS

Art.-no. 096513 800

EAN 4045989381777

Individual price display after login
Assortment of double spiral sockets

Art.-no. 096513 800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

With a special spiral profile for unlocking and loosening wheel nuts and rounded nuts

Double spiral sockets: with 6-spiral profile on one side and 12 spirals on the other, in order to better fit the level of damage



The extension can be inserted in either side and is attached to the middle of the double spiral socket



Can also be used to unscrew anti-theft wheel nuts with a round profile



Chromium-vanadium steel, phosphate-coated surface



Supplied in a metal box with a foam insert to secure the tools



Content


  • Double spiral socket, 17 mm

  • Double spiral socket, 19 mm

  • Double spiral socket, 21 mm

  • Extension
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For loosening screws with a round or damaged shape


For loosening anti-theft nuts with round external profile

Number of pieces in assortment/set

4 PCS

Assortment of double spiral sockets including:
Double spiral socket
1 x
Double spiral socket

SKTWRNCH-1/2IN-SPECIALDRIVE-WS17

Description:
Width across flats: 17 mm
With a special spiral profile that enables wheel columns and castings to be unlocked and unscrewed
Quantity: 1 x
Double spiral socket
1 x
Double spiral socket

SKTWRNCH-1/2IN-SPECIALDRIVE-WS19

Description:
Width across flats: 19 mm
With a special spiral profile that enables wheel columns and castings to be unlocked and unscrewed
Quantity: 1 x
Double spiral socket
1 x
Double spiral socket

SKTWRNCH-1/2IN-SPECIALDRIVE-WS21

Description:
Width across flats: 21 mm
With a special spiral profile that enables wheel columns and castings to be unlocked and unscrewed
Quantity: 1 x
1/2" extension
1 x
1/2 extension

EXT-1/2IN-L75MM

Description:
76 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information