Welcome to Würth New Zealand For trade customers only

Mini ratcheting double box-end wrench assortment 31 pieces

1/4 inch socket wrench and bit assort. 31 pieces
TL-SORT-MIX-MINI-31PCS

Art.-no. 096511 310

EAN 4058794059632

Individual price display after login
Mini ratcheting double box-end wrench assortment 31 pieces

Art.-no. 096511 310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

With the most common short sockets and bits.
  • Extremely short sockets and bits for use in the tightest of spaces

  • Ratcheting wrench with special offset and optimised working length of 115 mm


Scope of delivery:


  • For 1/4 inch bits, length: 18 mm: PH0, PH1, 2x PH2; PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40

  • Sockets: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1/4 inch ratcheting double box-end wrench, 11 mm, hexagon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

31 PCS

Length x width x height

130 x 85 x 30 mm

including:
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS10MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS5MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS6MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS7MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS8MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS9MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS11MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS12MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS13MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-11MM-HEX-WS14MM

Description: Bi-drive
- 1/4 inch internal square
- 11mm external hexagon
Quantity: 1 x
1 x

RTCHDBENDBOXWRNCH-1/4INX11MM-115MM

Description: Tip size: 1/4 inch, 11 mm
Tip type: For outer hexagon
Switch level on both ends
Quantity: 1 x
1 x

BIT-PH0-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-PH1-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
2 x

BIT-PH2-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 2 x
1 x

BIT-PZ0-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-PZ1-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-PZ2-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-SL4MM-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-SL6MM-HEX-1/4IN-L18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-HEXSKT-1/4IN-L18MM-TIPSIZE3MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-HEXSKT-1/4IN-L18MM-TIPSIZE4MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-HEXSKT-1/4IN-L18MM-TIPSIZE5MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-HEXSKT-1/4IN-L18MM-TIPSIZE6MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX10X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX15X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX20X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX25X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX27X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX30X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
1 x

BIT-TX-1/4IN-TX40X18MM

Description: Extremely low profile when used together with the designated ratchet spanner - 071411 141
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information