1/4 inch jointed-head ratchet spanner Black Edition assortment
1/4 inch skt wrench assort. Black Edition, 23 pcs.
SKTWRNCH-SORT-1/4IN-BLACK-EDITION-23PCS
Art.-no.
0965014230
EAN 4061975348531
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
23 pieces. Developed for use in the tightest of spaces.
Contents: 23 pcs.
- 1 jointed-head ratchet spanner
- 1 extension, 1/4 inch
- 1 bit adapter, 1/4 inch
- 1 slotted bit:
0.8 x 5.5 mm
- 3 PH bits:
PH 1, 2, 3
- 3 PZ bits:
PZ 1, 2, 3
- 3 TX bits:
TX 15, 20, 25
- 4 hexagon socket bits:
Sizes 3, 4, 5, 6 mm
- 6 socket wrench inserts:
Sizes 6, 8, 10, 11, 12, 13 mm
Product information
Datasheets(X)
Number of pieces in assortment/set | 23 PCS |
Width x height x depth | 140 x 40 x 100 mm |