Welcome to Würth New Zealand For trade customers only

Pipe and fastening clamps 55 pcs Sysko

Pipe and fastening clamps 55 pcs Sysko
PIP-/FAST-COMMERCIAL-P-CLAMP-SYSKO-55PCS

Art.-no. 0964543201
EAN 4065746720427

Prices for customers after login
Pipe and fastening clamps 55 pcs Sysko

Art.-no. 0964543201

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

A selection of 55 pipe and fastening clamps, all contained in a System Case

  • 10 x W20MM-D6MM

  • 10 x W20MM-D8MM

  • 5 x W20MM-D10MM

  • 5 x W20MM-D15MM

  • 5 x W20MM-D18MM

  • 5 x W20MM-D20MM

  • 5 x W20MM-D25MM

  • 5 x W20MM-D30MM

  • 5 x W20MM-D40MM


Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against water intrusion

  • Sound-absorbing


Resistant to:


  • Abrasion (good)

  • Weathering (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acids (good)

  • Alkaline solutions (good)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine mounts, bodywork, beams, assemblies, machines etc.

including:
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D10

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D15

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D18

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D20

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D25

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D30

Description: The fastening clamp with rubber profile
Quantity: 5 x
5 x

PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D40

Description: The fastening clamp with rubber profile
Quantity: 5 x
10 x

PIPCLMP-RSGU-EPDM-BLACK-W20MM-D6MM

Description: The fastening clamp with rubber profile
Quantity: 10 x
10 x

PIPCLMP-RSGU-EPDM-BLACK-W20MM-D8MM

Description: The fastening clamp with rubber profile
Quantity: 10 x
1 x

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
6 x

PRTIONELMNT-F.SYSINRT-3COMT-SLV

SYSTEMKOFFER
Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 6 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information