Cleaning brush with M6 WIT-RMB connecting thread
Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB14-MA-ST-(THR-M6)
Art.-no.
0903489614
EAN 4062856005116
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)
Stainless steel wire brush with connecting thread M6
Product information
Datasheets(X)
Nominal drill hole diameter | 14 mm |
Suitable for anchor rod | M12 |
Suitable for female thread sleeve | FT M8 |
Suitable for rod diameter | 10 mm |
Outer diameter | 16 mm |
Length | 180 mm |
Filling length | 80 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |