Welcome to Würth New Zealand For trade customers only

Cleaning paper stand

Floor stand with wheels for cleaning paper
ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Art.-no. 0899800606
EAN 4011231844567
Prices for customers after login
Cleaning paper stand

Art.-no. 0899800606

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Floor stand for cleaning paper rolls with wheels and waste bag holder
  • Stable and durable

  • Suitable for all common wiper and cleaning rollers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Workshops and factories, large kitchens/canteens. Suitable for use in any area where cleaning paper rolls are used.

Instructions

The dispenser is equipped with a waste bag holder and its wheels make it easy to transport.

Material

Plastic / metal

Colour

Red

Design

With wheels and rubbish bag holder

Width

56 cm

Height

88 cm

Depth

68 cm

Roll width

38 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 1 pcs

CLNCLTH-SOFTEX-ROLL-40X38CM-500SHT

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information