Welcome to Würth New Zealand For trade customers only

Dispenser For adhesive-free latex-free plasters

Plaster dispenser, Elast
PLSTDSP-ELAST-L16XW10XH16CM

Art.-no. 089951223
EAN 4052703061402

Prices for customers after login
Dispenser For adhesive-free latex-free plasters

Art.-no. 089951223

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Optimum availability


Rapid wound care



Hygienic storage



Integrated blade for cutting plasters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Plaster dispenser incl. fastening materials

Colour

Red

Length

160 mm

Height

160 mm

Width

100 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PLST-LATXFREE-ELAST-6X450CM

x 1 pcs

PLST-LATXFREE-ELAST-BLUE-6X450CM

Very long-lasting even in food-processing areas
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information