Non- woven seat protector Professional
Seat protector nylon with a strap
SEATPROT-RED-L152XW80CM
Art.-no.
0899500058
EAN 4050641651846
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Environmentally friendly alternative to single use disposable plastic seat covers
Suitable for all standard vehicle types
Robust and reusable
Made from tough and durable non-woven polypropylene (PP)
- Used covers can be placed in recycling bin
- Reduce plastic waste going to landfill
- Can reduce plastic waste by 80%
Integrated elastic band
Providing perfect fit and adding comfort and safety
Reinforced with fabric hem all round
Product information
Datasheets(X)
Length x width | 152 x 80 cm |
Material | Polypropylene material |
Roll width | 0.5 cm |
Colour | Red |