Disposable glove Nitrile Grip Comfort
Disposable gloves Grip Comfort
PROTGLOV-NITRILE-GRIP-COMFORT-BLACK-M
Art.-no.
0899470141
EAN 4062856515592
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.


Exclusively for trade customers
Register now and access more than 20,000 products
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Easy to take off and put on, as well as comfortable to wear thanks to cotton flocking
Special textured surface
- Excellent mechanical resistance and tear resistance
- Optimum grip even in damp and oily work environments
Powder-free and latex-free
In a practical disposable dispenser
Product information
Datasheets(X)
Application area
- Chemical industry
- Workshop activities
- Painting, varnishing and polishing work
- Electronics and computer industry
- Laboratory and research
- Cleaning and maintenance
- Product protection and printing industry
Colour | Black |
Size | M |
Material | Nitrile |
Interior finish | Flocklined |
Standards | EN 374, EN 420 |
Category | III |
Length | 240 mm |
Material thickness | 0.18 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!