TIGERFLEX THERMO protective glove
Protective glove Winter TIGERFLEX THERMO
PROTGLOV-WNTR-TIGERFLEX-THERMO-SZ8
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.



Exclusively for trade customers
Register now and access more than 20,000 products
Double-layer winter glove with excellent cold protection in an original TIGERFLEX design
Cold protection and TIGERFLEX design combined
- Very comfortable, insulating fabric made of acrylic/polyester fibres
- Double-layer knitted backing material with non-slip latex coating in a TIGERFLEX design
- Partial dip coating for improved breathability
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Construction industry and road construction
- Tasks in refrigerated and normal warehouses
- For work in cold environments
Size | 8 |
Gauge | 13 |
Material of liner | Polyester/acrylic |
Material of coating | Latex foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006 |