Welcome to Würth New Zealand For trade customers only

Disposable breathing mask P2 Light with valve

Disposable breathing mask FFP2 NR D Light w. valve
BREAMASK-LIGHT-VALVE-FFP2

Art.-no. 0899121106
EAN 4062856586134

Prices for customers after login
Disposable breathing mask P2 Light with valve

Art.-no. 0899121106

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Pre-molded design without nose clip, offers less pressure on nose

Attributes


  • Efficient comfortable exhalation valve

  • Minimizes exhalation resistance

  • Moisture and heat can be easily expelled

  • Elastic textile band

  • Tear-proof head band

  • Suitable for different head sizes

  • Continously filtration of dust and particles

  • Low breathing resistance

  • Light weight


Material


  • PP non-woven & PP meltblown

  • Elastic textile head band

Conform to AS/NZS 1716:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

FFP2 NR D

Design

Light

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information