Washer system hose
Hose for windscreen washer system flexible
HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-6,0X8,4
Register now and access more than 20,000 products
Material: PVC with special interior coating
Resistant to fuel vapours
Datasheets(X)
Windscreen washer system containers (water, screenclear), vent (for air), vent overflow, for example to carburettor, etc., vents with differentiated fuel (but not for conveying)
Internal diameter | 6.0 mm |
Outer diameter | 8.4 mm |
Length | 15 m |
Material | Polyvinyl chloride - PVC with special interior coating |
Colour | Transparent |
Max. temperature resistance | 65 °C |
Max. operating pressure | 2.5 bar |
Type description | On spool for ORSY 10 dispenser system |