Evaporator Cleaner & Deodoriser
CLNAGNT-A/C-ODORELIMINATOR-17OZ
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For quick and thorough cleaning of A/C evaporators
Easy to use foaming cleanser that quickly eliminates stale evaporator odours caused by mould, mildew and fungus. Includes spray hose. Biodegradable.
NoticeOdours may initially increase due to contaminant breakdown. Odours will be eliminated when the evaporator is completely cleaned.
This information is based on our experience. Preliminary tests are advised before use. For more details, see the technical data sheet.
Product information
Datasheets(X)
Application areaFor use on all A/C evaporators.
InstructionsFor Automotive: Shake can well and attach the supplied hose to the nozzle. Ensure engine and A/C system are turned off. Locate the evaporator drain tube. Insert the hose into drain tube. Keep can upright and spray for about 15 seconds.
Allow 10 to 15 minutes for the foam to take effect. Foam will breakdown and exit via drain tube. Severely contaminated evaporators may require multiple treatments. Complete the process by turning on the vehicle and
A/C system for a few minutes.
For Domestic and Commercial: Ensure the A/C power source has been turned off. Expose the evaporator coil and remove any large contamination. Shake can well and spray onto the coil from a distance of approx 30cm. The foam will breakdown and exit the drain tray tube, repeat if necessary.
Allow 10 to 15 minutes for the foam to take effect. Foam will breakdown and exit via drain tube. Severely contaminated evaporators may require multiple treatments. Complete the process by turning on the vehicle and
A/C system for a few minutes.
For Domestic and Commercial: Ensure the A/C power source has been turned off. Expose the evaporator coil and remove any large contamination. Shake can well and spray onto the coil from a distance of approx 30cm. The foam will breakdown and exit the drain tray tube, repeat if necessary.
Contents | 503 ml |
Weight of content | 482 g |
Chemical basis | Propane |
Colour | Clear |
Density | 1 g/cm³ |
Shelf life from production | 60 Month |