Chassis Wash
Chassis wash
CLNR-TR-CHASSIS-CLEANER-20LTR
WURTH CHASSIS CLEANER 20L
Register now and access more than 20,000 products
Excellent cleaning power
Enhanced surfactants produce long lasting, deep, rich foam that lifts and holds dit in suspension, preventing it from reattaching to the vehicles surface.
Concetrated formula
With a 1 to 100 concentrate, the Chassis Wash takes up minimal spae whilst offering maximum value.
Phosphate-free
Safe to use in bodyshops.
No water spotting
Datasheets(X)
Generously spray chassis and allow to dwell for several minutes. Pressure rinse areas sprayed in reverse order or applicaton. For stubborn marks, re-spray area and agitate with an engine brush and re-rinse. (Chassis wash may be diluted for greater economy.)
Contents | 20 l |
Product weight (per item) | 21 kg |
Container | Plastic canister |
Chemical basis | Amine oxide |
Colour | Blue fluorescent |
Shelf life from production | 12 Month |
Phosphate-free | Yes |