Truck Wash
Truck Wash Heavy Duty
CLNR-TR-20LTR
Register now and access more than 20,000 products
Excellent cleaning power
Enhanced surfacants produce long lasting, deep, rich, foam that lifts and holds dirt in suspension, preventing it from reattaching to the vehicle's surface.
Liquid Soap
Truck Wash is a liquid soap that is safe to run through water blasters, accudose systems, foam brushes as well as being used in a bucket with a sponge or wash mitt.
Concentrated formula
With a 1 to 100 concentrate, our 20L Truck Wash takes up minimal space whilst offering maximum value.
PH balanced formula
PH balanced formula is safe to use on all paint types.
No water spotting
Pleaseant peach smell
VOC compliant
Datasheets(X)
Mix product with 100 parts water (1:100). Apply solution to surface with high pressure (hot pressure water, cold pressure water or drive through truck wash system) or by hand. Agitate solution with sponge or wash mitt, including wheel wells (using a seperate mitt). Rinse vehicle from top down using low pressure. Chamois or towel dry.
Contents | 20 l |
Product weight (per item) | 21 kg |
Container | Plastic canister |
Chemical basis | Hydrocarbons |
Colour | Greenish |
Shelf life from production | 12 Month |
Phosphate-free | Yes |