Deep cleaner for plastic
Plastic deep cleaner
PLACARECOMPD-DEEPCLEANER-500ML
Register now and access more than 20,000 products
Provides outstanding cleaning power and gentle protection in a single step
- Quick to use
- Minimises costs
- Reliable cleaning
Optimum care thanks to specially selected raw materials
- Refreshes colour
- Adds a satin-gloss finish
- Well-kept appearance, looks as good as new
Provides lasting protection against environmental influences
- No material brittleness
- Plastic remains elastic
- Plastic does not fade
Contains silicone
Do not spray on operating elements (steering wheel, pedals), as there is a danger of slipping! Not suitable for glass or textiles.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Can be used for e.g. cleaning and protecting the cockpit, interior trims, spoilers, bumpers and much more.
Remove coarse soiling from the surface. Spray a thin coat of the deep cleaner for plastic or apply sparingly with a sponge or cloth and work it in.
Contents | 0.5 l |
Container | Hand spray |
Smell/fragrance | Fresh |
Colour | White |
Chemical basis | Polydimethylsiloxane |
pH value | 7.4 |
Density/conditions | 1.1 g/cm³ / at 20°C |
AOX-free | Yes |
Silicone-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!